Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173218
Zoro # G310037182
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173218
- Zoro # G310037182
- UPC # 093367011376
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 0.6900 in |
Overall Length | 2.720 in |
Shank Dia. | 0.318 in |
Tap Length Standard | USCTI Table 302 |
Thread Sizes Included | 5/16"-18 |
Dimensions Standard | UNC |
Square Size | 0.3750 x 0.2380 in |
75% Thread Drill Size | F |
Description
Hand Tap Sets, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.6900 in, Overall Length 2.720 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-24UNF (342597)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M18x2.50 (174552)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes M2.5 To M6 (420365)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M20x2.50 (174553)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- Greenfield Threading Taps