Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173216
Zoro # G810037224
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173216
- Zoro # G810037224
- UPC # 093367011352
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255 in |
Thread Length | 0.6300 in |
Overall Length | 2 1/2 in |
Tap Length Standard | USCTI Table 302 |
Square Size | 0.3125 x 0.1910 in |
75% Thread Drill Size | #7 |
Thread Sizes Included | 1/4"-20 |
Dimensions Standard | UNC |
Description
Hand Tap Sets, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.6300 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- FISCH Tennon / Plug Cutter (FSE-011187)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- GREENLEE Chain Assy, Vise- 36 (29631)
- GREENFIELD THREADING Hand Tap Sets (173219)
- GREENFIELD THREADING Hand Tap Sets (173213)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 7/8-14UNF (342738)
- GREENFIELD THREADING Tap Set, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes, UNC (174513)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-24UNC (341789)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- GREENFIELD THREADING Tap Set, 7/8"-14, Bottoming, Plug, Taper, 4 Flutes, UNF (174542)
- Greenfield Threading Taps