Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173215
Zoro # G610037196
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173215
- Zoro # G610037196
- UPC # 093367011345
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2.500 in |
Thread Length | 0.6300 in |
Shank Dia. | 0.2550 in |
Tap Length Standard | USCTI Table 302 |
75% Thread Drill Size | #7 |
Thread Sizes Included | 1/4"-20 |
Square Size | 0.3125 x 0.1910 in |
Dimensions Standard | UNC |
Description
Hand Tap Sets, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.6300 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- GEDORE Arc Punch, 24mm (570024)
- GREENLEE Basket, Caddy-Stud Mount (9525)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M16x2.00 (174551)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- GREENFIELD THREADING 25PC Plug Hand Taps and Round Adjustable Dies Set 11 Sizes 1/4-20 To 1/2-20 UNC UNF & 1/8-27NPT (423004)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- HHIP 5/16-18NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8615)
- Greenfield Threading Taps