Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173214
Zoro # G510037210
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #10-32
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173214
- Zoro # G510037210
- UPC # 093367011338
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 0.5000 in |
Shank Dia. | 0.1940 in |
Overall Length | 2.380 in |
Tap Length Standard | USCTI Table 302 |
Thread Sizes Included | #10-32 |
Square Size | 0.2500 x 0.1520 in |
75% Thread Drill Size | #21 |
Dimensions Standard | UNF |
Description
Hand Tap Sets, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1/2 in, Overall Length 2.380 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 17/64 (49717)
- CAREPLAY CarePlay Grid Blocks, 32pcs., Set (C5032)
- KO-KEN Bit Slotted 1.6 x 9 80mm 5/16 Hex Drive (100S.80-9)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- GREENFIELD THREADING 52PC Plug Hand Taps and Round Adjustable Dies Set #4-40 To 1-14 UNC UNF & UNS & 1/8-27NPT (423006)
- GREENFIELD THREADING Tap Set, 1/2"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174505)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- GREENFIELD THREADING Tap Set, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (174544)
- WIDIA Tap Sets, 2-1/8" L, #8-32 Tap Thread Size (15278)
- Greenfield Threading Tap Sets