Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173212
Zoro # G610037219
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #10-24
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173212
- Zoro # G610037219
- UPC # 093367011314
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #10-24 |
Thread Length | 0.5000 in |
Overall Length | 2.380 in |
Shank Dia. | 0.1940 in |
Tap Length Standard | USCTI Table 302 |
Thread Sizes Included | #10-24 |
Square Size | 0.2500 x 0.1520 in |
Dimensions Standard | UNC |
75% Thread Drill Size | #25 |
Description
Hand Tap Sets, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1/2 in, Overall Length 2.380 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- DREMEL Aluminium Oxide Grinding Stone (8153)
- BRECO Thumb Lever Air Gun, 3/4" Extension (BG2B5)
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-24UNC (341789)
- GREENFIELD THREADING Tap Set, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes, UNF (174507)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- GREENFIELD THREADING Hand Tap Sets (173216)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- Greenfield Threading Taps