Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173210
Zoro # G010037260
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #8-32
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173210
- Zoro # G010037260
- UPC # 093367011291
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2.130 in |
Thread Length | 0.3800 in |
Shank Dia. | 0.1680 in |
Tap Length Standard | USCTI Table 302 |
Dimensions Standard | UNC |
Square Size | 0.2500 x 0.1310 in |
75% Thread Drill Size | #29 |
Thread Sizes Included | #8-32 |
Description
Hand Tap Sets, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.3800 in, Overall Length 2.130 in, 75 Percent Thread Drill Size #29, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-32012)
- DRILL AMERICA 1-5/8" Forstner Drill Bit (DMS70-0120)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- GROZ Center Square, Hardened Steel, 3" (3522)
- GREENFIELD THREADING 44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423165)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-13UNC (342621)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH HandTap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341938)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 7/8-9UNC (342720)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-20UNF (342613)
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set 1/4-20 To 1/2-13 UNC (423002)
- BIG GATOR TOOLS 4 Piece Set - Complete Set of V-TapGuides by Big Gator Tools (Big Gator Tap Set)
- Greenfield Threading Tap Sets