Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173205
Zoro # G710037171
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #1-72
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173205
- Zoro # G710037171
- UPC # 093367011246
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #1-72 |
Thread Length | 0.4375 in |
Shank Dia. | 0.1410 in |
Overall Length | 1.750 in |
Tap Length Standard | USCTI Table 302 |
Square Size | 0.1875 x 0.1100 in |
Dimensions Standard | UNC |
75% Thread Drill Size | #53 |
Thread Sizes Included | #1-72 |
Description
Hand Tap Sets, Tap Thread Size #1-72, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN DRILL BIT SET TITANIUM COATED 29pc (TL16530)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- KNIPEX Super Knips Electronics Pliers, XL-ESD H (78 61 140 ESD)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #29 (47763)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- GREENFIELD THREADING Hand Tap Sets (173213)
- GREENFIELD THREADING Tap Set, 7/16"-14, Bottoming, Plug, Taper, 4 Flutes, UNC (174540)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-18UNF (342670)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/8-24 UNF (174529)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- Greenfield Threading Tap Sets