Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173204
Zoro # G210037190
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #1-64
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173204
- Zoro # G210037190
- UPC # 093367011239
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #1-64 |
Thread Length | 0.4375 in |
Shank Dia. | 0.1410 in |
Overall Length | 1.750 in |
Tap Length Standard | USCTI Table 302 |
75% Thread Drill Size | 1.50 mm |
Square Size | 0.1875 x 0.1100 in |
Dimensions Standard | UNC |
Thread Sizes Included | #1-64 |
Description
Hand Tap Sets, Tap Thread Size #1-64, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size 1.50 mm, Thread Limit H1, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-20 Nc (96201)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-32UNC (341698)
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set 1/4-20 To 1/2-13 UNC (423002)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-14UNC (342605)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- HHIP 1/4-28NF H3 4 Flute High Speed Steel Bottom Hand Tap (1014-2528)
- Greenfield Threading Taps