Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173203
Zoro # G310037205
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #0-80
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173203
- Zoro # G310037205
- UPC # 093367011222
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | #0-80 |
Overall Length | 1.750 in |
Thread Length | 0.4375 in |
Shank Dia. | 0.1410 in |
Tap Length Standard | USCTI Table 302 |
Square Size | 0.1875 x 0.1100 in |
75% Thread Drill Size | 3/64 in |
Thread Sizes Included | #0-80 |
Dimensions Standard | UNC |
Description
Hand Tap Sets, Tap Thread Size #0-80, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size 3/64 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M1003X)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- SATCO Satco 77606 Socket Base Extender (3369931)
- VIM PRODUCTS 14 DR SPRINGLOADED CROWFOOT WRENCH 5 12 mm (VIMSCF14)
- GREENFIELD THREADING 10pc HSS Straight Flute Plug HandTap Set #303SET HTGP Greenfield Threading 4-Flt GH3 1/4-1/2 UNC/UNF (330082)
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes M2.5 To M6 (420365)
- GREENFIELD THREADING Hand Tap Sets (173219)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- Greenfield Threading Taps