Shop All Spiral Point Taps
Greenfield Threading
General Purpose Spiral-Point Tap
Mfr # 313617
Zoro # G201259662
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Overall Length 2 1/8 in
- Shank Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313617
- Zoro # G201259662
- UPC # 093367001391
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2 1/8 in |
Shank Dia. | 5/32 in |
Thread Length | 3/4 in |
Thread Size | #8-32 |
Details
Item | General Purpose Spiral-Point Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Finish | Steam Oxide |
Measurement System | Decimal inch |
Thread Limit | H11 |
Shank Type - Machining | Straight |
Threads per Inch | 32 |
Spiral Direction | Right Hand |
Thread Standard | UNF |
Class of Fit | D11 |
Thread Limit / Class of Fit | H11 / D11 |
Description
General Purpose Spiral-Point Tap, Thread Size #8-32, UNF, Overall Length 2 1/8 in, High Speed Steel, Steam Oxide, Thread Length 3/4 in, Thread Limit H11, Class of Fit D11, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Ultimate 9" OXTREME Multi-Cut Blade (OX-UDH10-9)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- GREENFIELD THREADING 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (173036)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- GREENFIELD THREADING 3/8-16 UNC H3 BRT 3 FLT SPR PT TAP BOT (173030)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313619)
- GREENFIELD THREADING Spiral Point Tap (173049)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- Greenfield Threading Spiral Point Taps