Shop All Round Dies
Greenfield Threading
Die, #10-24 Thread Size, Carbon Steel
Mfr # 401201
Zoro # G2831059
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 401201
- Zoro # G2831059
- UPC # 697334412014
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-24 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #10-24 |
Overall Length | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Integrated Handle | No Handle |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Die Type | Adjustable |
Threads per Inch | 24 |
For Tool Type | Round Adjustable Dies, Threading |
Primary Material Application | All Materials |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #10-24, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- CAMCO ACCULEVEL BRACKET (25583)
- LENOX Center Bits, PK3 (3087935PD)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #5-40UNC (401128)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #6-32UNC (401168)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M5x.08 (415747)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-18UNF (400534)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M16x2.00 (415889)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (402357)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- Greenfield Threading Dies