Shop All Round Dies
Greenfield Threading
Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #6-32UNC
Mfr # 401168
Zoro # G2831068
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 401168
- Zoro # G2831068
- UPC # 697334811688
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #6-32 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #6-32 |
Overall Length | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application ISO Code | M |
Integrated Handle | No |
Threads per Inch | 32 |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK BallPeen Hammer 12oz (12S)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 11 In L (1888-1100)
- KO-KEN Cement Paste Remover 12mm 6 Point 105mm For Construction site 1/4 Hex Drive (BD013E-12)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #5-40UNC (401128)
- GREENFIELD THREADING Die, #10-24 Thread Size, Carbon Steel (401201)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield Threading 2 In Outside Diameter 3/4-16UNF (400633)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #10-32UNF (401227)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (402357)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- Greenfield Threading Round Dies