Shop All Round Dies
Greenfield Threading
Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #5-40UNC
Mfr # 401128
Zoro # G2831162
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 401128
- Zoro # G2831162
- UPC # 697334811282
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #5-40 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Overall Length | 13/16 in |
Thread Size | #5-40 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Primary Material Application | All Materials |
Thread Standard | UNC |
For Tool Type | Round Adjustable Dies, Threading |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Threads per Inch | 40 |
Integrated Handle | No |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #5-40, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (2NUVNGA331-BN2000)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- VESSEL Power Bit 1/4" Hex B, +2x150G, PK10 (B35P2150G)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- GREENFIELD THREADING Die, #10-24 Thread Size, Carbon Steel (401201)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 13/16 In Outside DIameter #6-32UNC (401168)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M6x1 (415801)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/2-14NPT (405327)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 7/8-14UNF (402811)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- Greenfield Threading Dies