Shop All Hex Dies
Greenfield Threading
Carbon Hex Die
Mfr # 403101
Zoro # G212007436
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Die Shape Hex
- Finish - Machining Bright
- Material - Machining Carbon Steel
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 403101
- Zoro # G212007436
- Country of Origin United States
- Category Hex Dies
Dimensions
Thread Size | #4-40 |
Outside Dia. | 5/8 in |
Die Thread Size | #4-40 |
Details
Item | Carbon Hex Die |
Die Shape | Hex |
Finish - Machining | Bright |
Material - Machining | Carbon Steel |
Thread Standard | UNC |
For Tool Type | Rethreading |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Threads per Inch | 40 |
Thread Type | UNC |
Die Material | Carbon Steel |
Description
Carbon Hex Die, Thread Size #4-40, UNC, Outside Dia. 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 40, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- HHIP 7 Piece Transfer Screw Set 7/16-14 (3601-0438)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- CHICAGO PNEUMATIC Retainer (CPTA047095)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-11-1/2 NPT (411900)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-20 UNC (403108)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-3/8-12 UNF (403389)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 9/16-18 UNF (403215)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/8 -27 NPT (411895)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-8 UNC (403306)
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- Greenfield Threading Dies