Shop All Spiral Point Taps
Greenfield Threading
7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT
Mfr # 173033
Zoro # G910037049
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Shank Dia. 0.3230 in
- Threads per Inch 20
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 173033
- Zoro # G910037049
- UPC # 093367009472
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.3230 in |
Thread Length | 0.8800 in |
Thread Size | 7/16"-20 |
Drill Bit Size | 7/16 in |
Overall Length | 3.1600 in |
Square Size | 0.4062 x 0.2420 in |
75% Thread Drill Size | 25/64 in |
Tap Length Standard | USCTI |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.1600 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.8800 in, 75 Percent Thread Drill Size 25/64 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- DREMEL High Speed Cutter, 1-1/2in L, TC (9910)
- GREENFIELD THREADING 44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423165)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM12)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREENFIELD THREADING 1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT (173029)
- GREENFIELD THREADING 3/8-24 UNF H3 BRT 3 FLT SPR PT TAP BOT (173031)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- REGAL CUTTING TOOLS M4 x 0.7 D4 2 Flt. Plug Metric Sp. Point (027731AS)
- Greenfield Threading Taps