Shop All Tap Sets
Greenfield Threading
44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS
Mfr # 423165
Zoro # G4874200
product price: $2,385.99
/ea
Free Shipping & Returns
$2,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 423165
- Zoro # G4874200
- UPC # 00662355501061
- Country of Origin India
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Size Range | 3/16" to 1" |
Sizes Included | #1-14, #1-8, 7/8"-14, 7/8"-9, 3/4"-16, 3/4"-10, 5/8"-18, 5/8"-11, 9/16"-18, 9/16"-12, 1/2"-20, 1/2"-13, 7/16"-20, 7/16"-14, 3/8"-24, 3/8"-16, 5/16"-24, 5/16"-18, 1/4"-28, 1/4"-20, #5, 7/8", 3/4", 5/8", 9/16", 1/2", 7/16", 3/8", 5/16", 1/4", 7/8", 1", 1/2"-3/4", 3/8"-1/2", 3/16"-5/16" |
Tap Shank Dia. | Table 302 |
Tap Sizes Included | 1 in -14 NS, 1 in -8 NC, 1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -20 NC, 1/4 in -28 NF, 3/4 in -10 NC, 3/4 in -16 NF, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 5/8 in -11 NC, 5/8 in -18 NF, 7/16 in -14 NC, 7/16 in -20 NF, 7/8 in -14 NF, 7/8 in -9 NC, 9/16 in -12 NC, 9/16 in -18 NF |
65% Thread Drill Size | #5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 13/16 in, 16.90mm, 17.70mm, 17/64 in, 25/32 in, 33/64 in, 37/64 in, 7/32 in, J, P, R, V |
Min. Tap Thread Size | 1/4"-20 |
Max. Tap Thread Size | 1"-14 |
Dimensions Standard | Fractional Inch |
75% Thread Drill Size | #7, 11.40mm, 12.20mm, 12.90mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 19.50mm, 20.40mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U |
55% Thread Drill Size | #3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 17.20mm, 17.90mm, 20.90mm, 5.70mm, 51/64 in, 8.40mm, 9/32 in, I, W |
Die Thread Sizes Included | 1"-14 NS, 1"-8 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 7/8"-14 NF, 7/8"-9 NC, 9/16"-12 NC, 9/16"-18 NF |
Thread Sizes Included | 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18 |
Min. Bore Dia. | 1/4 in -20 NC |
Max. Die Thread Size | 1"-14 |
Tap Overall Length | Table 302 |
Description
Tap and Die Set, Number of Pieces 44, Die Shape Round Adjustable, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set 1/4-20 To 1/2-13 UNC (423002)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 11/16-16UNS (342696)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-28UNF (342530)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- Greenfield Threading Tap Sets