Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH3 #6-32 UNC
Mfr # 174538
Zoro # G7685155
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #6-32
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 174538
- Zoro # G7685155
- UPC # 093367745387
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-32 |
Pitch Diameter Limit | H3 |
Thread Length | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | TiN |
Number of Pieces | 3 |
Thread Direction | Right Hand |
List Number | HTGP |
Tap Thread Type | UNC |
Thread Standard | UNC |
Thread Limit | 2B |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #6-32, High Speed Steel, TiN, Thread Standard UNC, Thread Length 3/8 in, Overall Length 2 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3923)
- SUNEX 1/2" Drive Impact Socket 6 (233M)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/4 in, 135 Degrees, High Speed Steel, Black Oxide (C23842)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-14UNS (342761)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D6 M10x1.50 (174548)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M3x0.50 (174519)
- GREENFIELD THREADING Tap Set, 1/2"-13, Bottoming, Plug, Taper, 4 Flutes, UNC (174504)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 1/4-20UNC (342514)
- GEARWRENCH 11 Piece Ratcheting Tap and Die Accessory Set (82807)
- Greenfield Threading Taps