Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF
Mfr # 174539
Zoro # G7685225
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 174539
- Zoro # G7685225
- UPC # 093367745394
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-40 |
Pitch Diameter Limit | H2 |
Thread Length | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 9/64 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | TiN |
Number of Pieces | 3 |
Tap Thread Type | UNF |
Thread Direction | Right Hand |
List Number | HTGP |
Thread Standard | UNF |
Thread Limit | 2B |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #6-40, High Speed Steel, TiN, Thread Standard UNF, Thread Length 3/8 in, Overall Length 2 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WSM10)
- WIHA Box End Wrench, Metric, 13mm Head Sz, 12 pt (21013)
- ZORO SELECT Diaphragm Mylar, PK10 (S69021)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-40 UNC (174536)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-14UNS (342761)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341813)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- Greenfield Threading Tap Sets