Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #8-32UNC
Mfr # 341748
Zoro # G4353081
original price:
$24.28
34% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 341748
- Zoro # G4353081
- UPC # 662355152867
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Thread Length | 3/4 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 303 |
Includes | One Each Taper, Plug, and Bottoming |
Standards | USCTI 302 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Thread Standard | UNC |
Thread Limit | H3 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 25PK (48-39-0616)
- DRILL AMERICA 1-1/2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/2)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCGT, 1 (TCGT2151AL WU05PT)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 9/16-18UNF (342654)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M3x0.50 (174519)
- GREENFIELD THREADING Tap Set, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes, UNF (174507)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 9/16-12UNC (342647)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- Greenfield Threading Taps