Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-24UNC
Mfr # 341789
Zoro # G4353115
original price:
$20.99
15% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 341789
- Zoro # G4353115
- UPC # 662355153307
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Shank Dia. | 3/16 in |
Overall Length | 2 3/8 in |
Thread Length | 7/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
List Number | 303 |
Thread Direction | Right Hand |
Standards | USCTI 302 |
Tap Thread Type | UNC |
Includes | One Each Taper, Plug, and Bottoming |
Thread Standard | UNC |
Thread Limit | H3 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (20855)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- WILDE 5" ANGLE NOSE IGNITION PLIERS-SATIN-BULK (G250.NP/BB)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2150)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- GREENFIELD THREADING Tap Set, 1/4"-20, Bottoming, Plug, Taper, 4 Flutes, UNC (174506)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M20x2.50 (174553)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-24UNF (342597)
- Greenfield Threading Taps