Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-36 UNF
Mfr # 341755
Zoro # G4353097
original price:
$17.59
13% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 341755
- Zoro # G4353097
- UPC # 662355153048
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #8-36 |
Pitch Diameter Limit | H2 |
Thread Length | 3/4 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | USCTI 302 |
Includes | One Each Taper, Plug, and Bottoming |
List Number | 303 |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Thread Standard | UNF |
Class of Fit | 2B |
Thread Limit | H2 |
Description
Tap Set, Tap Thread Size #8-36, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 3/4 in, Overall Length 2 1/8 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (1XJZ2)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 1/4-20UNC (342514)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/8-24 UNF (174529)
- GREENFIELD THREADING 15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills (420368)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap 3 Piece Tap Sets (5500055)
- Greenfield Threading Tap Sets