Shop All Tap Sets
Greenfield Threading
3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF
Mfr # 341714
Zoro # G4353045
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H2
- Tap Chamfer Bottoming, Plug, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 341714
- Zoro # G4353045
- UPC # 662355152607
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #6-40 |
Pitch Diameter Limit | H2 |
Overall Length | 2 in |
Thread Length | 11/16 in |
Shank Dia. | 9/64 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | USCTI 302 |
List Number | 303 |
Thread Direction | Right Hand |
Tap Thread Type | UNF |
Includes | One Each Taper, Plug, and Bottoming |
Thread Standard | UNF |
Thread Limit | H2 |
Class of Fit | 2B |
Description
Tap Set, Tap Thread Size #6-40, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pouch, Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263503)
- HYDE Pro Project Brass, Multi Tool, 5-In-1 (06971)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- WESTWARD 7/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE7)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-56UNF (341607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3M3.5x0.60 (174560)
- GREENFIELD THREADING 25PC Plug Hand Taps and Round Adjustable Dies Set 11 Sizes 1/4-20 To 1/2-20 UNC UNF & 1/8-27NPT (423004)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M4x0.70 (174520)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH3 #6-32 UNC (174538)
- Greenfield Threading Taps