Shop All Tap Sets
Greenfield Threading
15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills
Mfr # 420368
Zoro # G4760852
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 420368
- Zoro # G4760852
- UPC # 662355420683
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Metric |
Size Range | 1/16" to M12 |
Sizes Included | 5.00mm, 6.00mm, 6.70mm, 8.50mm, 10.20mm, M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75 |
Die Thread Sizes Included | M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25 |
Max. Die Thread Size | M12x1.75 |
Largest Thread Size | M12x1.75 |
Largest Drill Bit Dia. | 10.20 mm |
Dimensions Standard | ANSI |
Max. Tap Thread Size | 1-1/4 in |
Drill Sizes | 10.20 mm, 5.00 mm, 6.00 mm, 6.70 mm, 8.50 mm |
Drill Shank Dia. Included | 10.20 mm, 5.00 mm, 6.00 mm, 6.70 mm, 8.50 mm |
Square Size | Standard |
Min. Tap Thread Size | M6x1.0 |
Smallest Thread Size | M6x1.00 |
Thread Sizes Included | M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25 |
Min. Bore Dia. | 5.00 mm |
Drill Bit Dia. Included | 10.2 mm, 5 mm, 6.7 mm, 6 mm, 8.5 mm |
Smallest Drill Bit Dia. | 5.00 mm |
Description
Drill Bit, Tap, and Die Set, Number of Pieces 15, Die Shape Round, Thread Type Metric Fine, Drill Bit Material High Speed Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material High Speed Steel, Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25, Drill Bit Dia. Included 10.2 mm, 5 mm, 6.7 mm, 6 mm, 8.5 mm, Die Thread Sizes Included M10x1.50, M12x1.75, M6x1.00, M7x1.00, M8x1.25, Case Type Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, .5" (15230)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- LENOX Band Saw Blade, 12 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82395D2B123735)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3M3.5x0.60 (174560)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-24UNC (341821)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M16x2.00 (174551)
- GREENFIELD THREADING 45PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423163)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-40 UNC (174536)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- Greenfield Threading Tap Sets