Shop All Spiral Point Taps
Greenfield Threading
1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT
Mfr # 173029
Zoro # G210037039
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Standards USCTI Table 302A
- Thread Size 1/4"-20
- Shank Dia. 0.2550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173029
- Zoro # G210037039
- UPC # 093367009434
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Shank Dia. | 0.2550 in |
Thread Length | 0.6300 in |
Overall Length | 2.5000 in |
Drill Bit Size | 1/4 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #7 |
Square Size | 0.3125 x 0.1910 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Stop Drill 1/4"X13/16" (207STP-4-13)
- ASTRO PNEUMATIC Replacment JAW CARRIER F/1426 HAND RIVETER (AO1426-03)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9096)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREENFIELD THREADING 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (173036)
- GREENFIELD THREADING Spiral Point Tap (173012)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- Greenfield Threading Taps