Shop All Spiral Point Taps
Greenfield Threading
12-24 UNC H3 TIN 2 FLT SPR PT TAP BOT
Mfr # 173050
Zoro # G510037050
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Chamfer Bottoming
- Number of Flutes 2
- Thread Length 1/2 in
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173050
- Zoro # G510037050
- UPC # 093367009663
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #12-24 |
Thread Length | 1/2 in |
Overall Length | 2.3800 in |
Thread Size | #12-24 |
Shank Dia. | 0.2200 in |
Drill Bit Size | 0.216 in |
Square Size | 0.2812 x 0.1650 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #16 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2.3800 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #16, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 7/16 X 1/2 X 2-1/2 Ball (79075003)
- DRILL AMERICA m14x.75 HSS Metric Hand Tap (DWTSMT14X.75)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Socket Set (641716)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1202)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- GREENFIELD THREADING 1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT (173029)
- GREENFIELD THREADING 3/8-24 UNF H3 BRT 3 FLT SPR PT TAP BOT (173031)
- GREENFIELD THREADING 3/8-16 UNC H3 BRT 3 FLT SPR PT TAP BOT (173030)
- REGAL CUTTING TOOLS M20 x 2.5 4 Flt. Bottom Metric +.127mm (027522AS)
- Greenfield Threading Taps