Shop All Spiral Point Taps
Greenfield Threading
1/2-13 UNC H3 TIN 3 FLT SPR PT TAP BOT
Mfr # 173054
Zoro # G510037081
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Thread Size 1/2"-13
- Overall Length 3.3800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173054
- Zoro # G510037081
- UPC # 093367009700
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Overall Length | 3.3800 in |
Drill Bit Size | 1/2 in |
Shank Dia. | 0.3670 in |
Thread Length | 0.9400 in |
75% Thread Drill Size | 27/64 in |
Square Size | 0.4375 x 0.2750 in |
Tap Length Standard | USCTI |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3.3800 in, High Speed Steel, TiN, Right Hand, Thread Length 0.9400 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X50)
- BOSCH 316 Glass And Tile Bit (GT200)
- PALMGREN Bench Disc Finishing Machine, 12" (9681312)
- GREENFIELD THREADING 3/8-16 UNC H3 BRT 3 FLT SPR PT TAP BOT (173030)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313619)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9243)
- Greenfield Threading Spiral Point Taps