Shop All Tap Sets
Greenfield Threading
10pc HSS Straight Flute Plug HandTap Set #303SET HTGP Greenfield Threading 4-Flt GH3 1/4-1/2 UNC/UNF
Mfr # 330082
Zoro # G1859142
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #80-#0
- Pitch Diameter Limit H3
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330082
- Zoro # G1859142
- UPC # 093367300821
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #80-#0 |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in, 0.3810 in |
Overall Length | 2 1/2 in, 2 23/32 in, 2 15/16 in, 3 5/32 in, 3 3/8 in |
Thread Length | 1 in, 1 1/8 in, 1 1/4 in, 1 7/16 in, 1 25/32 in |
65% Thread Drill Size | #5, 10.00 mm, 11.00 mm, 11.60 mm, 17/64 in, 7/32 in, J, P, R, V |
55% Thread Drill Size | #3, 10.20 mm, 11.30 mm, 11.80 mm, 11/32 in, 5.70 mm, 8.40 mm, 9/32 in, I, W |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
75% Thread Drill Size | #7, 11.40 mm, 27/64 in, 5.45 mm, 5/16 in, 8.50 mm, 9.95 mm, F, I, U |
Drill Bit Sizes Included | #3, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U |
Smallest Thread Size | 1/4"-20 |
Largest Thread Size | 1/2"-13 |
Smallest Drill Bit Dia. | #7 |
Largest Drill Bit Dia. | 29/64 |
Description
Multiple Size Tap Set, Hand Tap, High Speed Steel, Number of Pieces 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, UNF, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H3, Case Type Metal Index, Drill Bit Sizes Included #3, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- MILWAUKEE TOOL 1-1/8" Threaded Steel Hawg Cutter (49-57-1125)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6153)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-24UNF (342597)
- GREENFIELD THREADING Tap Set, #8-36, Bottoming, Plug, Taper, 4 Flutes, UNF (174545)
- GREENFIELD THREADING Tap Set, 7/8"-9, Bottoming, Plug, Taper, 4 Flutes, UNC (174543)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 11/16-16UNS (342696)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- Greenfield Threading Taps