Shop All Spiral Point Taps
Greenfield Threading
10-24 UNC H2 BRT 2 FLT SPR PT TAP BOT
Mfr # 173025
Zoro # G210037060
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Shank Standard USCTI
- Tap Length Standard USCTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 173025
- Zoro # G210037060
- UPC # 093367009397
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-24 |
Tap Length Standard | USCTI |
Overall Length | 2.3800 in |
Drill Bit Size | 0.190 in |
Thread Length | 1/2 in |
Thread Size | #10-24 |
Shank Dia. | 0.1940 in |
75% Thread Drill Size | #25 |
Square Size | 0.2500 x 0.1520 in |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Shaft, Drive 916 (45122)
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- STARRETT Indicator Dial (655-3041J)
- GREENFIELD THREADING 1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT (173029)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- GREENFIELD THREADING Spiral Point Tap (173012)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- Greenfield Threading Spiral Point Taps