Shop All Shelving & Rack Accessories
Greenfield Products
Greenfield Products 920-E 20 lbs Economy Navy Anchor - Black
Mfr # 3003.36
Zoro # G604020500
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Products
- MFR # 3003.36
- Zoro # G604020500
- UPC # 25552920200
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Really digs in and holds the minute it strikes bottom! Heavy no-mar plastisol coating. Recommended in soft/moderate conditions and for medium duty. Like all fluke anchors, chain is recommended for proper performance.
Features- Resistant plastisol coating
- Reverse action of shank retrieves a fouled anchor
- High quality casting
- Color: Black
- Boat size: Up to 18 ft.
- Dimensions: 4.5 H x 10 W x 15.75 L in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Silver (ALEGR364818SR)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-LU-95)
- AKRO-MILS Plastic Divider, Black, 10 21/64 in L, 1/4 in W, 4 13/32 in H, 6 PK (402305KY86)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W White Non-Adhesive Shelf Liner (04F-C7H52-06)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- GLOBAL INDUSTRIAL Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK (493325)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- MIDWEST AIR TECHNOLOGIES End/Gate Post Kit 6' (328644C)
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- Greenfield Products Shelving & Rack Accessories