Shop All Shelving & Rack Accessories
Greenfield Products
Greenfield Products 915-E 15 lbs Economy Navy Anchor - Black
Mfr # 3003.3598
Zoro # G404020564
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Products
- MFR # 3003.3598
- Zoro # G404020564
- UPC # 25552915152
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Really digs in and holds the minute it strikes bottom! Heavy no-mar plastisol coating. Recommended in soft/moderate conditions and for medium duty. Like all fluke anchors, chain is recommended for proper performance.
Features- Resistant plastisol coating
- Reverse action of shank retrieves a fouled anchor
- High quality casting
- Color: Black
- Boat size: Up to 18 ft.
- Dimensions: 4 H x 12 W x 13.5 L in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (PB1808-9 Red)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 7/16 in H (DV1680-NXL)
- POWERHOUSE 20735 Folding Shelf Bracket (PO24421)
- ECONOCO Pipeline Top for Double Ballet Bar (PSBB2TS-MDF)
- ECONOCO Rack Rectangular Tubing, 2-Way, Chrome (K23)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- Greenfield Products Shelving & Rack Accessories