Shop All Boat Anchors & Equipment
Greenfield Products
Greenfield Products 516-R 16 lbs Vinyl Coated River Anchor - Royal Blue
Mfr # 3003.3726
Zoro # G804020638
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Products
- MFR # 3003.3726
- Zoro # G804020638
- UPC # 25552516038
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Tri-fluke cast iron design recommended in soft/moderate conditions and for medium duty. The tri-fluke design of the river anchor allows flukes to penetrate in soft and moderate conditions and engage rocks and structure in rivers and current. The river anchor is a great all-purpose anchor for lighter craft, or a great second anchor. Designed to hold boats under 26'.
Features- Especially designed for river and mud bottom lakes
- Great for pontoon and bass boats
- Heavy mar resistant plastisol coating
- Color: Royal blue
- Boat size: Up to 12 ft.
- Finish: Vinyl coating
- Dimensions: 7.75 H x 10.5 W x 10.5 L in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-5/16 x 10-7/32 In (PT9331)
- ROADPRO Rollback Sunshade (RP124314)
- STENS Air Filter 100-981 For John Deere Am108184 (100-981)
- HUMMINBIRD Pc Helix 12V Dc (720105-1)
- GREENFIELD PRODUCTS Greenfield Products 2114-B PVC Coated Anchor Chain - 3/16" x 4', Black (2114-B)
- GREENFIELD PRODUCTS Greenfield Tri-Fluke River Anchor PVC Coated (530-R)
- GREENFIELD PRODUCTS Greenfield Products DB5-RB Dock Buddy Stretch Dock Line - Royal Blue (DB5-RB)
- GREENFIELD PRODUCTS Greenfield Tri-Fluke River Anchor PVC Coated (530-B)
- EXTREME MAX Extreme Max 3006.6521 BoatTector Vinyl-Coated Navy Anchor - 10 lbs. (3006.6521)
- EXTREME MAX Extreme Max 3006.6500 BoatTector Vinyl-Coated Mushroom Anchor - 8 lbs. (3006.6500)
- TIE DOWN ENGINEERING Tie Down Engineering 86031 Roller Shaft - 13-1/4 inch x 5/8 inch (86031)
- Greenfield Products Boat Anchors & Equipment