Shop All Boat Anchors & Equipment
Greenfield Products
Greenfield Products 515-RD 15 lbs Vinyl Coated Mushroom Anchor - Red
Mfr # 3003.3693
Zoro # G204020764
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Products
- MFR # 3003.3693
- Zoro # G204020764
- UPC # 25552515024
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Recommended in soft conditions and for light duty. Meets basics anchor requirements and stores easily. Mushroom anchors perform well for small craft, personal watercraft (pwc), canoes or kayaks. Also perfect as a drag anchor for fishing in current, or for holding small buoys and markers. Designed for boats under 12'.
Features- A wide area mushroom cup with three drainage holes that provides excellent holding power
- Primarily a fishing anchor for lighter boats
- Color: Red
- Boat size: Up to 12 ft.
- Finish: Vinyl coating
- Dimensions: 7.25 H x 7 W x 7 L in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 2-23/64 x 5/16", CRW1, NBR (13738)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1691 (SX1691)
- HOLLAND BAR STOOL CO 30" x 10" 4-Leaf Clover Tire Cover (TCE104LfClvBK)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- GREENFIELD PRODUCTS Greenfield Tri-Fluke River Anchor PVC Coated (530-R)
- GREENFIELD PRODUCTS Greenfield Tri-Fluke River Anchor PVC Coated (530-B)
- GREENFIELD PRODUCTS Greenfield Products 2114-B PVC Coated Anchor Chain - 3/16" x 4', Black (2114-B)
- GREENFIELD PRODUCTS Greenfield Products DB5-RB Dock Buddy Stretch Dock Line - Royal Blue (DB5-RB)
- TAYLORMADE-ADIDAS Taylor Made 18 in. Super Duty Dock Wheel Cover, Navy (TAM5301N)
- EXTREME MAX Extreme Max 3006.2711 BoatTector Bungee Dock Line Value 2-Pack - 5', Blue (3006.2711)
- EXTREME MAX Extreme Max 3006.3138 BoatTector PWC Dock Line Value 2-Pack - 9', Blue (3006.3138)
- Greenfield Products Boat Anchors & Equipment