Shop All Carbide Burs
Greenfield Industries
Cle-Line 1855 Right-Hand Spiral Bur, 8 Piece Set with 1/2 Set Size, SA-5, SC-5, SF-5
Mfr # C17763
Zoro # G305939019
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Industries
- MFR # C17763
- Zoro # G305939019
- UPC # 697334177630
- Country of Origin United States
- Category Carbide Burs
Description
Standard (right hand spiral) cut is a general-purpose flute pattern which is designed for use in cast iron, steel, and other ferrous metals. Machine-ground. assorted length of cut (inches) includes: 1, 7/8, 1-1/8, 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Knot Wire Cup Brush - .023 SS Wire, 5/8-11 Thread (ext.) (82648)
- UNITEC Hot Spot, Spot Blast Recovery System (HS2020)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24882)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120028)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- MAGNUM Carbide Burr, Series 7000N, 12 Head Dia, 12 Length of Cut, Inverted Taper Shape SN Head Shape (7N132ADC)
- DRILLCO SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D (7D164ADC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-52, 5/32 (10588)
- WIDIA Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut (M41365)
- Greenfield Industries Carbide Burs