Shop All Electrical Boxes
Greenfield
Electrical Box, Outlet Box, Round
Mfr # RB25WS
Zoro # G704033134
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 4 in
- Width 4 in
- Opening Shape Round
- Conduit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # RB25WS
- Zoro # G704033134
- UPC # 750762104231
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Opening Shape | Round |
Color | White |
Description
4 in. Round Weatherproof Electrical Outlet Box with Five 0.5 Holes, White
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features
- 4 round outlet box with 5 holes
- Cast metal and made in USA
- Color: White
- Size: 4 in.
- Country of Origin: USA
- Weight: 1.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- EVOLVE Electrical Box, Outlet Box, 1 Gang, Rectangular (EV843882)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- Greenfield Electrical Boxes