Shop All Electrical Boxes
Greenfield
Electrical Box, Outlet Box, 1 Gang
Mfr # KDHBPU
Zoro # G503897784
original price:
$44.65
15% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # KDHBPU
- Zoro # G503897784
- UPC # 750762270615
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
1 Gang Weatherproof Duplex Outlet Kit - Gray
Weatherproof outlet kit. Includes 125 volt, 15 amp duplex receptacle, single-gang box, cover, mounting lugs, closure plugs and gasket, and multi-lingual instructions. For use in wet, damp, or dry locations. UL listed. Cast metal and made in USA.
Specifications- Country of Origin: USA
- Weight: 1.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- Greenfield Electrical Boxes