Shop All Electrical Boxes
Greenfield
Electrical Box, Outlet Box, 1 Gang
Mfr # B23PS
Zoro # G203984159
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # B23PS
- Zoro # G203984159
- UPC # 750762102015
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
1 Gang Weatherproof Electrical Outlet Box with Three 0.5 in. Holes, Gray
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features
- 1-gang weatherproof outlet box with three 1/2 holes
- Cast metal and made in USA
- Color: Gray
- Size: 0.5 in.
- Country of Origin: USA
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- CANTEX Electrical Box, 74 cu in, Outlet Box, 3 Gang, PVC (EZ74TN)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981FFN-CTN)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30226)
- Greenfield Electrical Boxes