Shop All Electrical Box Covers
Greenfield
Electrical Box Cover, Outlet Box, 1 Gang
Mfr # C1.4VPS
Zoro # G110840944
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # C1.4VPS
- Zoro # G110840944
- UPC # 750762162514
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- RACO Electrical Box Cover, Square, Steel, Raised (8777-0)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- Greenfield Electrical Box Covers