Shop All Electrical Box Covers
Greenfield
Electrical Box Cover, 2 Gang, Blank
Mfr # CB2WS
Zoro # G703983744
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield
- MFR # CB2WS
- Zoro # G703983744
- UPC # 750762165935
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Blank |
Description
2-Gang Blank Weatherproof Outlet Box Cover, White
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features
- 2-gang blank weatherproof outlet box cover
- Cast metal and made in USA
- Color: White
- Country of Origin: USA
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- TEMPCO Wire, High Temperature (LDWR-1024)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 7A, 600V AC, Non-Indicating (NOS-7)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- WORLDWIDE SOURCING 4 in. Sq 30a/60a Box Cover (2628)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- Greenfield Electrical Box Covers