Shop All Electrical Box Covers
Greenfield
Electrical Box Cover, 2 Gang, Blank
Mfr # CB2PS
Zoro # G310844810
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield
- MFR # CB2PS
- Zoro # G310844810
- UPC # 750762165911
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular (GI613312)
- RACO Electrical Box Cover, Square, 832, Flat, Blank (832)
- RACO Electrical Box Cover, Round, 6268, Duplex Receptical (6268)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- Greenfield Electrical Box Covers