Shop All Electrical Box Covers
Greenfield
Electrical Box Cover, 1 Gang, GFCI
Mfr # CGFIVPS
Zoro # G404033175
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type GFCI
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # CGFIVPS
- Zoro # G404033175
- UPC # 750762163214
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | GFCI |
Mounting Orientation | Vertical |
Description
Vertical 1-Gang GFCI Weatherproof Outlet Box Cover, Gray
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features
- Vertical 1-gang GFCI weatherproof outlet box cover
- Cast metal and made in USA
- Color: Gray
- Country of Origin: USA
- Weight: 0.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2E)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-500-EC)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- Greenfield Electrical Box Covers