Shop All Electrical Box Covers
Greenfield
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # KDHBWU
Zoro # G504033624
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # KDHBWU
- Zoro # G504033624
- UPC # 750762270639
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Description
1 Gang Weatherproof Electrical Outlet Box Cover & Duplex Outlet Kit, White
Weatherproof outlet kit. Includes 125 volt, 15 amp duplex receptacle, single-gang box, cover, mounting lugs, closure plugs and gasket, and multi-lingual instructions. For use in wet, damp, or dry locations. UL listed. Cast metal and made in USA.
Specifications- Color: White
- Country of Origin: USA
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray (CHKO664)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- Greenfield Electrical Box Covers