Shop All Electrical Box Covers
Greenfield
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # CDRHBRS
Zoro # G003984281
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield
- MFR # CDRHBRS
- Zoro # G003984281
- UPC # 750762161029
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Mounting Orientation | Horizontal |
Description
Horizontal 1-Gang Duplex Weatherproof Outlet Box Cover, Bronze
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features
- Horizontal 1-gang duplex weatherproof outlet box cover
- Cast metal and made in USA
- Color: Bronze
- Country of Origin: USA
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFIC)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- Greenfield Electrical Box Covers