Shop All Electrical Box Covers
Greenfield
COVER ROUND THREE 1/2 HOLE-WHITE
Mfr # C3RWS
Zoro # G110069338
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Conduit Size 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # C3RWS
- Zoro # G110069338
- UPC # 750762108239
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280Z)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- Greenfield Electrical Box Covers