Shop All Electrical Boxes
Greenfield
BOX ROUND 4 FIVE1/2 HOLES-BRNZ
Mfr # RB25BRS
Zoro # G210763907
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Opening Shape Round
- Conduit Size 1/2 in
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # RB25BRS
- Zoro # G210763907
- UPC # 750762104224
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Opening Shape | Round |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Black, PVC Insulation (C2064A.12.01)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- Greenfield Electrical Boxes