Shop All Electrical Boxes
Greenfield
BOX 1GANG FIVE 1/2 HOLES-GRAY
Mfr # B25SPS
Zoro # G610041520
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Conduit Size 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield
- MFR # B25SPS
- Zoro # G610041520
- UPC # 750762102619
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 2 Gang, Steel, Round (926-1)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- Greenfield Electrical Boxes