Shop All Desks
Greene Manufacturing
Workstation Desk, 36" D, 36" W, Laminate
Mfr # CF-3636.S
Zoro # G0457578
product price: $922.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Type Workstation Desk
- Overall Width 36"
- Overall Depth 36"
- Material Laminate
- Top Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CF-3636.S
- Zoro # G0457578
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 36" |
Overall Depth | 36" |
Width | 36" |
Details
Type | Workstation Desk |
Item | Laminate Computer Workstation,36"Dx36"W |
Material | Laminate |
Top Material | Laminate |
Series | CF |
Description
Laminate Computer Workstation,36 In.Dx36 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- ACHIM IMPORTING Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump (AB73TWAC04)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS212 (OS212MW)
- WINSOME Winsome 94550 Velda Writing Desk with 2 Shelves (94550)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- Greene Manufacturing Desks