Shop All Desks
Greene Manufacturing
Workstation Desk, 24" D, 60" W, 25-1/4" to 35-1/4" H, Laminated MDF
Mfr # PC-10-2460-ADJ
Zoro # G0481682
product price: $819.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Key Features
- Type Workstation Desk
- Overall Width 60"
- Overall Depth 24"
- Overall Height 25-1/4" to 35-1/4"
- Material Laminated MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # PC-10-2460-ADJ
- Zoro # G0481682
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 60" |
Overall Depth | 24" |
Overall Height | 25-1/4" to 35-1/4" |
Width | 60" |
Details
Type | Workstation Desk |
Item | In-Line Computer Station,60"Wx24"D |
Material | Laminated MDF |
Series | PC |
Frame Material | Leg: Heavy Gauge Tubular Steel |
Description
In-Line Computer Station,60 In.Wx24 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Black, Grey (I 7717)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7391)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, White Top, Black Base (VL12BLK4824-459)
- Greene Manufacturing Desks