Shop All Desks
Greene Manufacturing
Workstation Desk, 10 ft. H, Maple, Hardwood
Mfr # DTL-10AJA
Zoro # G0369229
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,826.99
Free 30-Day Returns
Key Features
- Type Workstation Desk
- Overall Height 10 ft.
- Color Maple
- Material Hardwood
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # DTL-10AJA
- Zoro # G0369229
- Country of Origin United States
- Category Desks
Dimensions
Overall Height | 10 ft. |
Width | 10 ft. |
Height | 10' |
Details
Type | Workstation Desk |
Item | Work Station,10 ft. Lab Height |
Color | Maple |
Material | Hardwood |
Series | Dura Tech |
Top Material | Hardwood |
Color Top | Maple |
Description
Work Station,10 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- SAFCO Computer Desk, 28" D, 48" W, 30" H (1931)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAUDER Whitaker Point 60 in. Short Hutch Nm 3a , (429370)
- REGENCY Regency Legacy 66 x 77 in. Executive L Desk Shell- Ash Grey (LLDS663047AG)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- Greene Manufacturing Desks