Shop All Workbenches
Greene Manufacturing
Workbenches, Laminate, 96" W, Adjustable Height
Mfr # BA-368E-15
Zoro # G0386038
product price: $2,353.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,353.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-368E-15
- Zoro # G0386038
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | Laminate |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (30239GREEN)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Blue (SSB483BL)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga 36 in L 320 lb (80 BLK 36)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Gray (QED603GY)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- GLOBAL INDUSTRIAL Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs (249493)
- GARANT Workbench with 6 Drawer Cabinet (U92000 DRAWERS)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- GARANT Workbench with 6 Drawer Cabinet and Hinged Door Cabinet (U92000 CABINET)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- Greene Manufacturing Workbenches