Shop All Workbenches
Greene Manufacturing
Workbenches, Laminate, 84" W, Adjustable Height
Mfr # BA-307L-25
Zoro # G0386683
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,205.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-307L-25
- Zoro # G0386683
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | Laminate |
Number of Drawers | 1 |
Description
Workbench,30" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- ULTRAHD Workbench, UltraHD, AdjustableHeight, 48x2" (UHD20288B)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- Greene Manufacturing Workbenches